Welcome to Würth Latvia For trade customers only
Vehicle air-conditioning service unit COOLIUS® A30
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 1
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 2
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 3
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 4
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 5
Vehicle air-conditioning service unit COOLIUS<SUP>® </SUP>A30 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle air-conditioning service unit COOLIUS® A30

Specially designed for fully automatic air-conditioning servicing with R134a refrigerant on buses, commercial vehicles, construction vehicles, agricultural vehicles and rail vehicles.
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
Quick selection and easy input of all customer and vehicle data


Intuitive menu navigation and convenient operation by simply turning and pressing the navigation wheel



Fast and efficient air-conditioning service operation on high-volume air-conditioning units


Additional refrigerant pump and compressor suction capacity of 1000 g/min



Long service intervals


Use of high-quality components and cost-saving filter and counter



Highest level of impact reduction in daily workshop applications


Efficient trolley construction integrated in the unit



Precise oil filling


Fully automatic oil management



Oil type can be changed quickly


Internal rinsing of the pipe system including service hoses



In full compliance with the law, user-friendly, complete


CE certification by TÜV-SÜD



Scope of delivery


  • 5 m service hoses with standard couplings

  • Fill level database

  • Stickers for various oils and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions
Notice

Can be used for air-conditioning servicing on cars and vans to a limited extent.

CE - TÜV SUD Certification