Welcome to Würth Latvia For trade customers only
Knife with Cutters

For detailed information, other images and documents, please select individual articles from the following table.

Knife with Cutters
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
Notice

Item no. Fein was recodified to item no. Würth



The last three digits after 639 03 ... are important in original Fein numbers, otherwise the three-digit number imprinted on the knives.


  • When the number starts with "0", e.g.095, 0 is replaced by 5 and the prefix 0696 is added to the result. In this case, for instance, Würth’s item no. would be 0696 595.

  • When the number starts with "1" or "2", e.g. 126, the "5" prefix is added before "1" or "2" and prefix 0696 is added to the entire number, that is, the Würth item no. is 0696 512 6.