Welcome to Würth Latvia For trade customers only
Electric cable drum Würth

For detailed information, other images and documents, please select individual articles from the following table.

Electric cable drum Würth

Quick-to-install and durable cable reel with high-quality 15 m H07RN-F cable. 200-degree swivel range facilitates working.
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
The cable reel is quick and easy to install on a wall, post or ceiling. It can be connected to mains power (230 V). Cable drum delivered with Schuko plug (male) and socket protected with a rubber cover (female).

The impact-resistant housing is protected against dust and moisture, ensuring a long service life. The red power indicator light and thermal fuse ensure safe operation. The high-quality and extremely durable H07RN-F cable is easy to handle and remains flexible even in cold conditions. The hinge with a 200-degree swivel range allows easy movement within the working area.



  • Quick and easy installation on wall, post/pillar or ceiling

  • Can be connected to mains power 230 V

  • Delivered with Schuko plug (male) and socket protected with a rubber cover (female)

  • Impact-resistant housing, protected against dust and moisture

  • The housing is fitted with a red power indicator light and a thermal fuse

  • High-quality, highly durable black rubber/neoprene H07RN-F cable

  • Cable length 15 m

  • Reel with hinge, 200-degree swivel range