Welcome to Würth Latvia For trade customers only
KBL MZ cable tie made of polyamide with metal tongue, natural
KBL MZ cable tie made of polyamide with metal tongue, natural - 1
KBL MZ cable tie made of polyamide with metal tongue, natural - 2
KBL MZ cable tie made of polyamide with metal tongue, natural - 3
KBL MZ cable tie made of polyamide with metal tongue, natural - 4
KBL MZ cable tie made of polyamide with metal tongue, natural - 5

For detailed information, other images and documents, please select individual articles from the following table.

KBL MZ cable tie made of polyamide with metal tongue, natural

Cable tie for bundling cables, cable harnesses and hoses in indoor installations with increased requirements for minimum tensile strength
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
Corrosion-resistant


  • Anti-magnetic closure with metal tongue made of type 316 stainless steel

  • Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.

  • Robust and insensitive to vibrations and external influences

  • Suitable for indoor applications


No sharp edges and a secure fit


  • Rounded and smooth exterior to prevent damage to the insulation of cables etc.

  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed points

  • The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle


Quick installation and easy handling


  • Slightly angled, pointed tie end and single-piece wedge closure

  • Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm

  • No additional assembly tools required


Increased safety for the user


  • Increased tensile strength values compared to standard cable ties with plastic latches


Convenient packaging for selected dimensions


  • Perforation for easy opening

  • Resealable packaging with zip closure

  • With Euro perforation
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Not UV-resistant