Welcome to Würth Latvia For trade customers only
KBL 1 cable tie made of polyamide with plastic pawl, UL approval, coloured

For detailed information, other images and documents, please select individual articles from the following table.

KBL 1 cable tie made of polyamide with plastic pawl, UL approval, coloured

Reliable, coloured cable ties for easy identification and rapid organisation of cables indoors and outdoors.
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
  • High industrial-grade quality for a long, reliable service life. For indoor and outdoor use.

  • The coloured cable ties are an ideal labelling method for easily organising and identifying different cables or wires.

  • Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability.

  • Internal toothing on the tie for a secure hold on bundled cables.

  • Silicone- and halogen-free.

  • Can be installed manually, no additional assembly tools are required.

Tested in line with EN 62275, IEC 62275, UL 62275.

The UV-resistant cable ties meet the ISO 4892-2 standard: Plastics - Methods of exposure to laboratory light sources - Part 2: Xenon-arc lamps. 1,000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 1565 standards for UV-resistant cable ties.