Welcome to Würth Latvia For trade customers only
Basic-coated welding electrode LE 48 Conarc 48

For detailed information, other images and documents, please select individual articles from the following table.

Basic-coated welding electrode LE 48 Conarc 48

Basic-coated general-purpose welding electrode for welding unalloyed and low-alloy steels. Good impact strength even at -40°C.
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
Basic-coated, low-hydrogen Conarc 48 welding electrode for welding unalloyed and low-alloy steels, a reliable general-purpose electrode. Excellent weldability, suitable for welding in almost all welding positions – especially overhead and vertical-up. Excellent toughness down to -40°C and a recovery rate of 130%. In addition, the welding electrode is easy to identify by its orange tip.



  • For welding unalloyed and low-alloy steels

  • Basic-coated

  • Excellent weldability

  • Suitable for welding in almost all positions, especially overhead and vertical-up

  • Recovery 130%

  • Excellent toughness even at -40°C.

  • Excellent X-ray quality

  • Current type AC/DC electrode+

  • Tip colour: orange
Proof of Performance

AWS A5.1-91 E7018-1 H4R


EN 499-94 E46 4 B 42 H5


AWS A5.1-91 E7018-1 H4R


EN 499-94 E46 4 B 42 H5