Welcome to Würth Latvia For trade customers only
Firestop collar Sealfire FX400 CE

For detailed information, other images and documents, please select individual articles from the following table.

Firestop collar Sealfire FX400 CE

Quick and easy to use fire seal for plastic pipes with 50–400 mm wall and floor penetration.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

  • The collar can be used for solid and non-bearing walls.

  • Depending on the wall construction and pipe dimensions, the fire rating of the collar is EI120 to EI 240.

  • The minimum wall structure thickness is 100 mm and the minimum floor thickness is 150 mm.

  • Tested with pipe types: PE, ABS, SAN+PVC, PVC-U Plus Armaflex isolated copper pipes.