Welcome to Würth Latvia For trade customers only
First-aid station Eco 51011026
First-aid station Eco 51011026 - 1
First-aid station Eco 51011026 - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid station Eco 51011026

Renewed first aid station, green plastic made from 85 % recycled plastic – 90 % less carbon emissions

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

  • The station also accommodates adhesive-free plasters

  • The items in this modern first-aid station are easy to notice thanks to a transparent cover, and the refill packages are visible at a glance.

  • Dust- and splash-proof structure makes it also suitable for harsh conditions

  • The station is also equipped with a Salvequick plaster dispenser

  • The plasters are pulled down, which protects other plasters from contamination or moisture

  • The compartment in the station has enough room for additional supplies to meet the demands at the workstation

  • Simple instructions

  • Dimensions: W 29 x H 56 x D 12 cm


Contents:



2 x Cederroth 4-in-1 first-aid bandage, large


3 x Cederroth 4-in-1 first-aid bandage, small


1 x Cederroth Burn Gel burn dressing, 10 x 10 cm


1 x Cederroth flushing spray, 150 ml


1 x Salvequick plaster dispenser, including 40 textile plasters and 45 plastic plasters


1 x Salvequick wound wipe, 20 pcs


1 x adhesive-free plaster


1 x Cederroth infection control kit


1 x first-aid instructions


1 x key to plaster and wound wipe dispenser


1 x installation instructions