Welcome to Würth Latvia For trade customers only
Welding cable/starter cable HI-FLEX

For detailed information, other images and documents, please select individual articles from the following table.

Welding cable/starter cable HI-FLEX

High-quality oil-resistant PVC cable with fine-stranded copper conductor. Suitable for a temperature range of -30...+70°C and withstands voltage 450/750 V. Reliable choice for demanding conditions.
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
The flexible welding cable (7003030518) is equipped with an oil-resistant PVC cable, ensuring durability and long service life. The conductor consists of fine-stranded annealed copper, providing excellent conductivity and reliable performance. The welding cable withstands temperatures from -30...+70°C and is designed for voltages up to 450/750 V. Its ease of use and safety make it an excellent choice for welding work, ensuring professional results and user comfort.



  • Oil-resistant PVC cable

  • Wire of fine filament annealed copper

  • Temperature range -30 to +70 °C

  • Voltage 450/750V