Welcome to Würth Latvia For trade customers only
TIG 200 LCD AC/DC INVERTER WELDER

For detailed information, other images and documents, please select individual articles from the following table.

TIG 200 LCD AC/DC INVERTER WELDER

The digitally controlled AC/DC TIG inverter features an up-to-date and easy-to-use digital LCD interface for quick setup using preset parameters and memory selection.
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
Contact and high-frequency ignition


The high-frequency ignition allows better heat control of the weld pool, increases the welding depth and welding speed and delivers high-quality welding results. It also features the option of a foot pedal for improved control functions.



LCD interface


Simple navigation allows quick and easy setup using preset parameters and memory selection.



Built-in thermal protection


Prevents the device from operating outside its safe temperature range



Demand-driven fan


Reduces noise, energy consumption and contamination



AC and DC capable


Allows welding of a wide range of metals, including aluminium, steel and titanium, for a wide range of projects. Suitable for both AC welding (ideal for aluminium and magnesium) and DC welding (perfect for steel, stainless steel and copper), which improves the utility of the device.



Multi-functional


3-in-1 welding device with rod/AC/DC-TIG/pulse TIG available - meets the versatile welding requirements of professionals.

NoticeSpare part documentation in accordance with (EU) 2019/1784 - Ecodesign requirements for welding equipment. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or read the document about the product and application.