Welcome to Würth Latvia For trade customers only
Twin-leg lanyard with tubular carabiner
Twin-leg lanyard with tubular carabiner - 1
Twin-leg lanyard with tubular carabiner - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twin-leg lanyard with tubular carabiner

Twin-leg lanyard with integrated tear webbing shock absorber enables continuous safety even with alternating anchor points.
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
Maximum safety


  • The twin-leg lanyard ensures consistent safety even when the anchor point changes frequently.


Quick and easy anchoring


  • Equipped with a one-hand carabiner and two steel scaff hooks with an opening width of 57 mm.


Universal application


  • The twin-leg lanyard is versatile and suitable for use in a wide variety of applications and locations.


Tear webbing shock absorber: compact, robust and easy to inspect


  • Compact design offers the user maximum freedom of movement.

  • Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.

  • Simplified opening system with zip makes annual inspection easier.

  • Integrated fall indicator shows whether the lanyard has experienced a fall.


Energy absorption in case of falling


  • In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.


Can be customised


  • Integrated sleeve and name label makes the owner obvious.