Welcome to Würth Latvia For trade customers only
Lashing strap

For detailed information, other images and documents, please select individual articles from the following table.

Lashing strap

The easy-to-use lashing strap with ratchet tensioner is ideal for securing loads in trailers and vans. Steel double wire hooks and durable polyester material ensure easy and safe use for all users.

See product details

Available in 3 versions
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
Lashing strap with ratchet tensioner, an easy-to-use securing strap ideal for fastening loads in trailers, vans and trucks during transport. It can also be used for securing items during storage. Both ends are fitted with steel double wire hooks, and the strap is made of durable 100% polyester. This product makes load securing easy and safe, whether you are a professional driver or an occasional user.



  • Easy-to-use lashing strap with ratchet tensioner

  • Steel double wire hooks at both ends

  • Material 100% polyester
Notice

Secured load hauled has been indicated by the unit daN = dekaNewton


1 daN = 1.02 kg