Welcome to Würth Latvia For trade customers only
Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE
Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE - 1
Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE

This compact, practical combo is for everyday use on construction sites, consisting of the top three 18 V M-CUBE series products. These were developed by Wurth to meet the requirements of tradespeople.
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
All units have continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.


ABS 18 COMPACT


Maximum service life and low wear due to 13-mm Röhm metal chuck with soldered carbide clamping jaws.



ABH 18 COMPACT


Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.



AWS 18 COMPACT


Safe working thanks to the dead man's switch and the brake function which stops the disc quickly when the switch is released.