For detailed information, other images and documents, please select individual articles from the following table.
Car drying squeegee
Car drying squeegee, heat resistant up to 100°C, a safe and reliable choice for drying cars
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The plastic car drying squeegee is an excellent tool for removing water from windscreens and painted surfaces efficiently without leaving limescale stains. This squeegee protects both the car’s paintwork and windscreen and is compatible with all VTS handles. The product withstands temperatures up to 100°C, making it a safe and reliable choice for drying cars. With it, your car dries quickly and the result is always flawless.
- Removes water very efficiently from windscreens and painted surfaces.
- Does not leave limescale stains.
- Protects both paintwork and windscreen.
- Compatible with all VTS handles.
- Max. 100°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!