For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
To be used without an adhesive disc.
For steel, stainless and acid-proof steel, castings, light metals and non-ferrous metals.
Very efficient: no need to press the disc hard. Adapts to the surface of the piece being sanded.
Rondellers effectively remove chips: does not clog up, extensive operating range. Very cool grinding, no material colour changes. Generates very little grinding dust.
Suitable for peripheral grinding (removing burrs and cutting). High-class reinforcement guarantees high break resistance.
The noise level is 35 % (7–8 dB) lower than that of regular discs.
Applications: grinding of installations, boilers, steel, machines and pipelines. Vehicle industry and vehicle repairs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!