For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw zinc-plated painted
Roofing screw with sharp point, zinc plated and powder-coated for corrosion category C3, medium. Fastening roof and wall sheet metal to timber substructures. 8 mm painted hexagon head with RR colour powder coating.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Roofing screw (3502030621) provides a high-quality EPDM washer, ensuring watertightness and corrosion resistance. C3 corrosion category and CE/ETA approval guarantee product reliability. The painted 8 mm hexagon head makes the product easy to install. Use a hexagon socket installation tool (non-magnetic) for installation.
- High-quality EPDM washer
- Watertight and corrosion-resistant
- C3 corrosion category, CE/ETA approved
- Painted 8-mm hexagon head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!