Welcome to Würth Latvia For trade customers only
WORKTEN safety harness
WORKTEN safety harness - 1
 -  - 2
WORKTEN safety harness - 3
WORKTEN safety harness - 4
WORKTEN safety harness - 5
WORKTEN safety harness - 6
WORKTEN safety harness - 7
WORKTEN safety harness - 8
WORKTEN safety harness - 9
WORKTEN safety harness - 10
WORKTEN safety harness - 11

For detailed information, other images and documents, please select individual articles from the following table.

WORKTEN safety harness

Comfortable harness with hip pad for work positioning. Also suitable for work on guided type fall arrester systems.
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
Easy to adjust, ensures comfort while working


  • Many adjustment options for individually adapting to the user.

  • The ergonomic design with hip pads and the light weight ensure comfort, even during extended periods of use.

  • Multiple attachment loops and eyelets allow you to have everything to hand when working at height, with maximum freedom of movement.

  • Quick-release buckles make it quick to put on and take off, without daily readjustment.


One for all


  • 1 fall arrest eyelet made of steel on the back, EN 361.

  • 1 fall arrest eyelet consisting of 2 textile loops in the chest area, EN 361.

  • 1 guided type fall arrester eyelet for use on guided type fall arresters in accordance with EN 353-1.

  • 2 side retention eyelets in accordance with EN 358 for positioning work.

  • 2 small side attachment eyelets made of steel for carrying tools and other instruments.

  • 1 large attachment loop made of textile with a plastic cover on the back, offering even more tool attachment options.

  • Click fastener with adjustment buckle on the legs for precise, quick fastening.

  • Wide hip pad ensures comfort.


Timeless design


  • High-quality black straps with red accents.


No risk of confusion


  • Integrated sleeve with name label.

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Notice

There is no weight restriction when using the fall arrest eyelets in accordance with EN 361. When using the retention and positioning eyelets in accordance with EN 358, and when using the fastening eyelet in accordance with EN 813 for use as a seat harness, the user weight* is limited to a maximum of 150 kg.



* User weight: Weight of the user including tools and equipment carried.



Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).

Size chart
Height in cmHip circumference in cmLeg circumference in cm
Harness sizemin.max.min.max.min.max.
M-XXL1701959511550100
XXL-3XL18020510213870110
Application area