For detailed information, other images and documents, please select individual articles from the following table.
Welding wire LNM MoNiVa
LNM MoNiVa MAG welding wire is a low-alloy solid wire for high-strength steels and demanding conditions. Good impact strength even at -50°C.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
LNM MoNiVa MAG welding wire is an ideal choice for welding high-strength steels with yield strength up to 690 N/mm2. In addition, the wire is also suitable for demanding conditions, with good impact toughness values even at -50°C.
- MAG solid wire for welding unalloyed steels with a yield strength of up to 690 N/mm².
- Good impact resistance values even at -50°C.
Applications include:
- Infrastructure
- Mining machinery
- Cranes
- Structural steels
AWS A5.28 ER 110S-G
EN ISO 16834-A G 69 4 M Mn3Ni1CrMo
Shielding gases (conforming to EN 14175):
M21 Mixed gas Ar+> 15–25% CO2
C1 Active gas 100% CO2
AWS A5.28 ER 110S-G
EN ISO 16834-A G 69 4 M Mn3Ni1CrMo
Weldable materials:
Steel classes/Standard/Type
Pipe steel
API-5LX X65, X70, X80 EN 10208-2 L480, L550
Fine-grain steel
EN 10025 part6 S460, S500, S550, S620, S690
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!