Welcome to Würth Latvia For trade customers only
Body solder stick Bera LT

For detailed information, other images and documents, please select individual articles from the following table.

Body solder stick Bera LT

High-quality lead alloy solder, melting temperature +188°...+250°C. Suitable for a working temperature of +200°...+240°C. The perfect choice for demanding metalworking applications.
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
Bera LT solder is a high-quality alloy containing tin, lead and antimony to achieve an optimum melting and working temperature. Its melting range is +188°...+250°C and the working temperature is +200°...+240°C, making it ideal for soldering applications involving tools, machines and equipment. The product offers the user ease and safety in operation, whether for a small repair job or a larger project. Bera LT solder is a reliable and practical choice for anyone who values high-quality and efficient solder.



  • Alloy approx. tin 27.5%, Pb lead 71%, Sb antimony 1.5%

  • Melting temperature +188°...+250°C

  • Working temperature +200°...+240°C