Welcome to Würth Latvia For trade customers only
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 1
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 2
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 3
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 4
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 5
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 6
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 7
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 8
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 9
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 10
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition - 11

For detailed information, other images and documents, please select individual articles from the following table.

HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition

Newly developed ORSY system cassette with SMART STEP stepped drill bits in ZEBRA design at an attractive special price.
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
ZEBRA product design


  • Limited edition.


Optimised cutting edge geometry


  • Significantly longer service life compared to conventional stepped drill bits.

  • Little effort required.

  • Quiet, perfectly controlled drilling process.


SMART STEP technology


  • Up to 3x faster spot drilling compared to conventional stepped drill bits.

  • Precision spot drilling without centring or centre-punching.

  • No warping of sheet metal.

  • Simple drilling or enlarging of an existing drill hole.

  • No rattling or catching in the material.

  • Precise, circular holes without tearing or splintering.


Deep-ground spiral flute


  • Excellent chip evacuation.


3-flat shank


  • No spinning in the drill chuck - faster, more comfortable working.

  • Optimal power transmission.

  • Protects the drill chuck from damage.

  • Little effort required to loosen and tighten the drill chuck.


Newly developed cassette, suitable for the ORSY system


  • Tilt function for easy removal of the stepped drill bit.

  • Compact and space-saving.


Available exclusively from Würth

Notice

The service life can be significantly increased by using sufficient coolant and lubricant.