Welcome to Würth Latvia For trade customers only
Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13

For detailed information, other images and documents, please select individual articles from the following table.

Thread die assortment HSS DIN EN 22568 for metric ISO threads in acc. with DIN 13

7 pieces round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard UNF threads in steel up to 850 N/mm² strength and in cast iron
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
Double-sided cut


  • Can be used on both sides

  • Threads can be cut in one operation

  • Easy cutting and excellent chip removal in cutting direction