For detailed information, other images and documents, please select individual articles from the following table.
Wax-based protective coating
Waxy protection agent that is resistant to moisture for long-term protection outdoors and indoors, also for marine transport.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highly durable, light brown corrosion protection coating that does not harden or crack. Thanks to its good water-displacing and penetrating properties, it provides the best possible protection against moisture and corrosion. The wax-based self-repairing film allows minor scratches to close up. For long-term protection, lightly loaded sliding rails, hinged components, etc. Temperature range of the dry film -48°C to +250°C. Does not damage painted surfaces. Does not contain any chlorinated or aromatic solvents or silicone.
- Self-healing – minor scratches close up
- Does not crack or harden
- Temperature resistance of dry film -48...+250°C
- Does not contain any chlorinated or aromatic solvents or silicone
- MIL-C16173D-Grade 4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!