Protectiv glove Winter waterproof PVC SG174
PROTGLOV-WNTR-SG174-SZ10
Art.-no. 9501047884
EAN 4068362883583
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Size | 10 |
Gauge | 13 |
Material of liner | Cotton |
Material | Polyvinyl chloride - PVC with special interior coating |
Interior finish | Cotton |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018 |
Colour | Blue |