Welcome to Würth Latvia For trade customers only

Rivet nut with small countersunk head and knurled shank

Small countersunk head sst A2 knurled shank open
RIVNUT A2 ROUND REDUCED M10

Art.-no. 09421040

EAN 4053479968575

Individual price display after login
Rivet nut with small countersunk head and knurled shank

Art.-no. 09421040

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
  • Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection

  • This primarily enables screw connections to be used in relatively thin-walled structural elements
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Length (l1)

17.7 mm

Head diameter (d1)

14.0 mm

Outer diameter (d2)

13.0 cm

Head height (k1)

0.7 mm

Min./max. grip range (s1)

1.0-3.5 mm

Tensile fracture load

32000 N

Shear-fracture load

5000 N

Drill hole diameter

13.1 mm

Shank detail

With knurled shank

Head type

Countersunk head

Design

Open

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information