Welcome to Würth Latvia For trade customers only

Roofing screw zinc-plated painted

SCR-HEX-FLG-WSH14-WS8-RR32-4,8X50

Art.-no. 5047480038

EAN 4056807012452

Individual price display after login
Roofing screw zinc-plated painted

Art.-no. 5047480038

Individual price display after login
Quantity
PU
x 150 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw with sharp point, zinc plated and powder-coated for corrosion category C3, medium. Fastening roof and wall sheet metal to timber substructures. 8 mm painted hexagon head with RR colour powder coating.

Roofing screw (3502030621) provides a high-quality EPDM washer, ensuring watertightness and corrosion resistance. C3 corrosion category and CE/ETA approval guarantee product reliability. The painted 8 mm hexagon head makes the product easy to install. Use a hexagon socket installation tool (non-magnetic) for installation.



  • High-quality EPDM washer

  • Watertight and corrosion-resistant

  • C3 corrosion category, CE/ETA approved

  • Painted 8-mm hexagon head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Lacquered

Colour

Dark brown

Material of sealing washer

Aluminium

Material of gasket

Ethylene propylene diene terpolymer rubber EPDM vulcanised-on

RoHS-compliant

Yes

Head type

Hexagon head with flange

Nominal diameter (d1)

4.8 mm

Length (l1)

50 mm

Washer thickness (h1)

1 mm

Flange diameter

10.5 mm

External drive (s1)

WS8

Approval

ETA

Washer diameter (d2)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information