Safety boots Xtrem, S3
Safety boot, S3 Xtrem
BOOT XTREM S3 BLACK 40
Art.-no. M022078040
EAN 4250856234142
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A sturdy and durable all-round boot
Material
- Breathable and watertight upper made of leather
- Breathable inner lining
Metal-free
Closed and padded tongue
Non-slip PU outsole
Flexible with optimum cushioning
Weight in size 42 approx. 650 g/boot
Safety class S3:
Closed heel, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight)
Product information
Datasheets(X)
Application area
Recommended for:
- Horticulture and landscaping
- General industrial
- Warehousing/logistics
- Machine engineering
- Steel and light metal construction
Suitable for:
- Electricians (voltage < 1,000 volts)
- Heating and ventilation installation
- Structural engineering
- Interior construction
- Automotive workshops
- Agriculture and forestry
- Plumbing
- Plastering
- Carpentry/joinery
- Dry walling
Colour | Black |
Size | 40 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |