Spinner nut nyloc
GUK M30X1,5 KM6 NYLOC BRIGHT/ZP
Art.-no. 03850096
EAN 4053479908557
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Steel self-locking lock nut for bearings.
Ensures that bearings remain securely in place and do not loosen.
- Self-locking
- Zinc-plated steel
- Metric fine thread
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | MF30 x 1.5 |
Outer diameter (d1) | 44 mm |
Height (h1) | 10.7 mm |
Groove width (b) | 5 mm |
Groove depth (c) | 2 mm |
Form | KM |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric fine thread |
