TX particle board screw countersunk head zinc-coated partial thread
CHIPB.SCR CS ZP TX25 5X100
Art.-no. 0182715108
EAN 4056807011448
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 100 mm |
Head type | Countersunk head |
Head diameter (dh) | 10 mm |
Internal drive | TX25 |
Thread length (lg) | 66 mm |
Core diameter | 3.5 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 8 g |
Approval | CE |
Screw requiring approval | Yes |
RoHS-compliant | Yes |