Twist drill bit HSS DIN 338 type RN ECONOMY
DRL-TWST-MET-DIN338-HSS-ECONOMY-D6,8MM
Art.-no. 0625250680
EAN 4068362135743
Register now and access more than 125,000 products
Powerful and economical
- Self-centring split point for precise spot drilling and noticeably less effort required.
- High resistance to breakage due to the roll-forged manufacturing process for robust assembly and workshop applications without high precision requirements.
- Fast drilling progress due to geometry specially developed for Würth.
- Vaporised surface for good adhesion of coolants and lubricants, as well as reduced buildup of material deposits.
- High production quality for consistently good drilling results.
- Long service life for economical use.
The service life can be significantly increased by using sufficient coolant and lubricant.
Datasheets(X)
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Material to be processed | Steel, Cast iron |
Quality | Würth-Standard |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 6.8 mm |
Length (l1) | 109 mm |
Chip flute length (l2) | 69 mm |
Shank diameter | 6.8 mm |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSS |
Angle of the tip | 118 Degree |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) ( ) | 2 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1000 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!