VARIFIX® pushing slide W1
VARIFIX pushing slide, type W1
SLIDGUIDE-W1-M10/M12
Register now and access more than 125,000 products
Static friction coefficient: µ0 = 0.18
Sliding friction coefficient: µ= 0.14
The sliding element cannot slide out
Slots punched out at 90° to each other
Guaranteed improvement in ease of assembly
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For the routing of pipe clamps in the event of pipe length modifications. Also suitable for floor and ceiling mounting.
![]() | |
Slide length (LS) | 75 mm |
Slide width (BS) | 47.5 mm |
Slide height (HS) | 11 mm |
Material thickness (t) | 4 mm |
Length (L) | 200 mm |
Width (B) | 130 mm |
Height (H) | 32.5 mm |
Sliding length (X) | 100 mm |
Hole distance (LA1) | 96 mm |
Elongated hole length (LL) | 21 mm |
Elongated hole width (LB) | 11 mm |
Connection thread (G) | M10 x M12 |
Permissible load | 4.8 kN |
Min./max. temperature resistance | 0 to 120 °C |
Surface | Zinc plated |
Product weight (per item) | 1035.000 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
