Vehicle air-conditioning service unit COOLIUS® A30
A/C-SERVSTAT-COOLIUSA30-WOW
Art.-no. W050103000
EAN 4056807242675
Register now and access more than 125,000 products
Quick selection and easy input of all customer and vehicle data
Intuitive menu navigation and convenient operation by simply turning and pressing the navigation wheel
Fast and efficient air-conditioning service operation on high-volume air-conditioning units
Additional refrigerant pump and compressor suction capacity of 1000 g/min
Long service intervals
Use of high-quality components and cost-saving filter and counter
Highest level of impact reduction in daily workshop applications
Efficient trolley construction integrated in the unit
Precise oil filling
Fully automatic oil management
Oil type can be changed quickly
Internal rinsing of the pipe system including service hoses
In full compliance with the law, user-friendly, complete
CE certification by TÜV-SÜD
Scope of delivery
- 5 m service hoses with standard couplings
- Fill level database
- Stickers for various oils and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
- Device instructions
Can be used for air-conditioning servicing on cars and vans to a limited extent.
Datasheets(X)
Fully automatic air-conditioning servicing with R134a refrigerant especially on buses, as well as on commercial vehicles, construction vehicles, agricultural vehicles and rail vehicles. Can be used to a limited extent on vans and cars.
Weight of device | 120 kg |
Width | 680 mm |
Height | 1175 mm |
Depth | 667 mm |
Type of refrigerant | R134a |
Refrigerant volume | 35 kg |
Refrigerant filling accuracy | +/- 50 g |
Vacuum pump output | 170 l/min |
Suction capacity | 980 g/min |
Display | 4-line LCD |
Max. operating pressure | 20 bar |
Oil/UV leak detection means, filling accuracy | +/- 1 g |
Approval | CE |
Product weight (per item) | 132.600 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!