Welding TIG electrode violet
TIG electrode purple W-E3
TIG-ELEKTROD 1,6X175 PURPLE E3 AC/DC
Art.-no. 0984950716
EAN 4058794218817
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The TIG electrodes have excellent welding and arc striking properties.
There are different electrode types for different welding materials. .
There are different electrode types for different welding materials. .
NoticeDIN/EN 26848-compliant
Product information
Datasheets(X)
Application areaFor general use on steel, alloy steel, stainless steel, aluminium, magnesium, titanium, nickel and copper alloys.
Diameter (Ø) | 1.6 mm |
Min./max. current | 60-125 A/AC/DC |
Product weight (per item) | 9 g |
Min. current | 60 A/AC/DC |
Max. current | 125 A/AC/DC |
Length | 175 mm |
Identification colour | Violet |