Welcome to Würth Latvia For trade customers only

Welding wire LNM MoNiVa

/MIG LNM MONIVA 1,0X16KG

Art.-no. 0982910106

EAN 8033742809572

Individual price display after login
Welding wire LNM MoNiVa

Art.-no. 0982910106

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

LNM MoNiVa MAG welding wire is a low-alloy solid wire for high-strength steels and demanding conditions. Good impact strength even at -50°C.

LNM MoNiVa MAG welding wire is an ideal choice for welding high-strength steels with yield strength up to 690 N/mm2. In addition, the wire is also suitable for demanding conditions, with good impact toughness values even at -50°C.



  • MAG solid wire for welding unalloyed steels with a yield strength of up to 690 N/mm².

  • Good impact resistance values even at -50°C.


Applications include:


  • Infrastructure

  • Mining machinery

  • Cranes

  • Structural steels
Proof of Performance

AWS A5.28 ER 110S-G


EN ISO 16834-A G 69 4 M Mn3Ni1CrMo

Notice

Shielding gases (conforming to EN 14175):


M21 Mixed gas Ar+> 15–25% CO2


C1 Active gas 100% CO2

Application area

AWS A5.28 ER 110S-G


EN ISO 16834-A G 69 4 M Mn3Ni1CrMo

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Weldable materials:


Steel classes/Standard/Type


Pipe steel


API-5LX X65, X70, X80 EN 10208-2 L480, L550


Fine-grain steel


EN 10025 part6 S460, S500, S550, S620, S690


Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

16 kg

Type of coil

Metal coil B300

Surface

Copper plated

Min. longitudinal elongation

20 %

Min. tensile strength

790 N/mm²

Product weight (per item)

16 kg

Shielding gas

Argon/CO2, Carbon dioxide

Mechanical properties, typical, clean welding material

Protective gas M21
Status AW
Yield strength N/mm² 710
Tensile strength N/mm² 790
Elongation % 20
Impact strength ISO-V(J) -40°C 70

Approvals

ABS DB TÜV
+ + +

Weldable materials

Steel grades Standard Varieties
Pipe steel API-5LX X65, X70, X80
EN 10208-2 L480, L550
Fine-grain steel EN 10025 part 6 S460, S500, S550, S620, S690

Chemical analysis

C Mn Si Ni Cr Mo V Cu
0,08 1,7 0,44 1,35 0,23 0,3 0,08 0,25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information