Work light LED Bullpro
WRKLGHT-VEH-TAILLGHT-13X1.5W-1284LM
Art.-no. 9501013244
EAN 6438255002700
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Bullpro LED work light provides powerful lighting with 13 LEDs and a luminous flux of 1284 lm, ideal for demanding work environments. The square design is both dustproof and waterproof, and can withstand extreme temperatures down to -40°C. With a robust plastic construction and convenient Deutsch DT cable connector, it ensures reliable performance in all conditions.
- Compact and easy-to-place design with square shape
- Equipped with 13 Osram LEDs for powerful light output
- Approved as a reversing light, meets R23/R10 standards
- ADR approved for safe use in the transport sector
- Integrated 2-pin Deutsch DT connector for easy connection
- Housing made of thermally conductive plastic for efficient heat management
- Dustproof and protected against permanent immersion in water with IP 68 rating
Product information
Datasheets(X)
Form | Square |
Luminous flux | 1284 lm |
Colour temperature | 5700 K |
Number of LEDs | 13 PCS |
Material of headlight lens | Plastic |
Cable connection | Deutsch DT |
Min./max. nominal voltage | 12 / 48 V/DC |
Width x height x depth | 114 x 114 x 52 mm |
IP protection class | IP 68 |
Min./max. temperature conditions | -40 to 85 °C |
Material of housing | Plastic |