Welcome to Würth Latvia For trade customers only

KBL MZ cable tie made of polyamide with metal tongue, natural

CBLTIE-METLATCH-NAT-2,3X92MM

Art.-no. 0502271011

EAN 4099618351747

Individual price display after login
KBL MZ cable tie made of polyamide with metal tongue, natural

Art.-no. 0502271011

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cable tie for bundling cables, cable harnesses and hoses in indoor installations with increased requirements for minimum tensile strength

Corrosion-resistant


  • Anti-magnetic closure with metal tongue made of type 316 stainless steel

  • Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.

  • Robust and insensitive to vibrations and external influences

  • Suitable for indoor applications


No sharp edges and a secure fit


  • Rounded and smooth exterior to prevent damage to the insulation of cables etc.

  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed points

  • The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle


Quick installation and easy handling


  • Slightly angled, pointed tie end and single-piece wedge closure

  • Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm

  • No additional assembly tools required


Increased safety for the user


  • Increased tensile strength values compared to standard cable ties with plastic latches


Convenient packaging for selected dimensions


  • Perforation for easy opening

  • Resealable packaging with zip closure

  • With Euro perforation
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Not UV-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor applications such as:


  • Switch cabinet construction

  • Electrical and building installations

  • Vehicle manufacturing

  • Vehicle workshops

  • Maintenance workshops

Width

2.3 mm

Length

92 mm

Min./max. bundle diameter

1.5-16 mm

Min. tensile force

80 N

Min./max. temperature resistance

-60 to +85 °C

Material

PA 6.6 V-2 - Polyamide

Flammability

V2

Silicone-free

Yes

Halogen-free

Yes

Colour

Natural

Design

With threading aid

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information