Welcome to Würth Latvia For trade customers only

Welding TIG electrode violet

TIG electrode purple W-E3
TIG-ELEKTROD 2,4X175 PURPLE E3 AC/DC

Art.-no. 0984950724

EAN 4053479984391

Individual price display after login
Welding TIG electrode violet

Art.-no. 0984950724

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The TIG electrodes have excellent welding and arc striking properties.
There are different electrode types for different welding materials. .
NoticeDIN/EN 26848-compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor general use on steel, alloy steel, stainless steel, aluminium, magnesium, titanium, nickel and copper alloys.

Diameter (Ø)

2.4 mm

Min./max. current

100-250 A/AC/DC

Product weight (per item)

14.5 g

Min. current

100 A/AC/DC

Max. current

250 A/AC/DC

Length

175 mm

Identification colour

Violet

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information